Shop All Screwdriver Bits
Bondhus
Blade, T20
Mfr # 0715752003
Zoro # G3625566
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715752003
- Zoro # G3625566
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Shank Size | 1/4" |
Overall Length | 6-3/4" |
Point Size | T20 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Blade |
Description
Blade, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- RIDGID Collar Assembly (46215)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- VEGA Pocke Screwdriver and Slotted 5/32+ 1/9 (4PSPP-1)
- Bondhus Screwdriver Bits