Shop All Screwdriver Bits
Bondhus
Blade, T15
Mfr # 0715752001
Zoro # G3625557
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Impact Rated No
- Overall Length 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715752001
- Zoro # G3625557
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Overall Length | 6-3/4" |
Shank Size | 1/4" |
Point Size | T15 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Blade |
Impact Rated | No |
SAE or Metric | SAE |
Description
Blade, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Dr. 1-7/16" Jumbo Crowfoot Wrench (97742A)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T7 Torx(R) Socket, 6 Points (42507)
- STARRETT Electronic Micrometer, 2 to 3", 0.00005 Res (3732XFL-3)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS Insert Bit (31038)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- SURTEK 1/4in Hexagonal Power Drive Torx Tamper Bit, T10 X 2in, 5PK (PTS102)
- Bondhus Screwdrivers and Nutdrivers