Shop All Bit Sockets
Bondhus
Bits, 27 mm Drive
Mfr # 33295
Zoro # G7139274
product price: $27.47
/ea
$27.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 27 mm
- Socket Size 27 mm
- Overall Length 2-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33295
- Zoro # G7139274
- UPC # 37231332952
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 27 mm |
Socket Size | 27 mm |
Overall Length | 2-1/2 in. |
Details
Item | Bits |
Description
Hex End Socket Bits Fit Any Standard 6-Point Socket And Are Suitable For Use With Impact Sockets. Chamfered Tool Tips Eliminate Burrs And Help Tools Seat In Screw Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- IDEAL T-Cutter (45-123)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- MITUTOYO Cfc-60"Gl (552-163-10)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- BONDHUS 9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43717)
- BONDHUS Phtx10/S-2 T10 To T55, 2" Long, Star Prohold Socket Bits And Sockets (44038)
- BONDHUS 17 mm, 17 mm Drive (43986)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T50 (82519)
- Bondhus Sockets & Ratchets