Shop All Bit Sockets
Bondhus
Bits, 19 mm Drive
Mfr # 43988
Zoro # G7131355
product price: $22.51
/ea
$22.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 19 mm
- Socket Size 19 mm
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43988
- Zoro # G7131355
- UPC # 37231439880
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 19 mm |
Socket Size | 19 mm |
Overall Length | 50 mm |
Details
Item | Bits |
Description
Ball End Socket Bits Fit Any Standard 6 Pt Socket. Ball End Inserts Into A Screw At A 25° Angle, Saving Time By Quickly Funneling Tool Into The Screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Sliding Handle Only, 1" D, 20" (X-20B)
- CST/BERGER CST/BERGER 300'L Nylon-Coated Steel Tape Measure (82-30080B)
- FEIN DUST BAG - TURBO 3 - 3PK 913048K01 (69908195016)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- BONDHUS 5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43913)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- BONDHUS Bits, 17 mm Drive (43786)
- BONDHUS 9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43717)
- BONDHUS Bits, 14 mm Drive (43784)
- CAPRI TOOLS 3/8 in Drive Long 3/8 in Hex Bit Socket (3-0618)
- Bondhus Bit Sockets