Shop All Bit Sockets
Bondhus
Bits, 17 mm Drive
Mfr # 43786
Zoro # G7130454
$28.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 17 mm
- Socket Size 17 mm
- Overall Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43786
- Zoro # G7130454
- UPC # 37231437862
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 17 mm |
Socket Size | 17 mm |
Overall Length | 6 in. |
Details
Item | Bits |
Description
Ball End Socket Bits Fit Any Standard 6 Pt Socket. Ball End Inserts Into A Screw At A 25° Angle, Saving Time By Quickly Funneling Tool Into The Screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable (62295)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (2077703)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Williams Hex Bit Socket, 6 Pts (35296)
- BONDHUS 9/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43917)
- BONDHUS 5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43913)
- BONDHUS Bits, 14 mm Drive (43784)
- BONDHUS 14mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43784)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- Bondhus Sockets & Ratchets