Shop All Hex Keys
Bondhus
Ball End T-Handle Hex Key Wrench, 5Mm
Mfr # BND13164
Zoro # G3332289
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 11/16" (80606)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 3/4 in L (J4990R-4M)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-3/8L)
- STABILA 24 Inch Type 70-2 Level (22924)
- BONDHUS 5.0mm Hex T-Handle - 14" (356mm) Length (16464)
- BONDHUS Metric L-Shape Hex Key, 9 mm Tip Size (12274)
- BONDHUS Metric L-Shape Ball Hex Key, 22 mm Tip Size (10991)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- LISLE HEX KEY LONG ARM SET (LI42500)
- Bondhus Hex Keys & Hex Key Sets