Shop All Bit Socket Sets
Bondhus
Ball End Socket Bits, Metric, 8 pcs
Mfr # 43887
Zoro # G0891515
product price: $104.86
/ea
Free Shipping & Returns
$104.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 8
- Includes (8)Sockets & Bits Size: 3, 4, 5, 6, 7, 8, 9, 10mm
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43887
- Zoro # G0891515
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Overall Length | 6" |
Sizes Included | 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Length | 6" |
Socket Size Range | 3mm to 10mm |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 8 |
Includes | (8)Sockets & Bits Size: 3, 4, 5, 6, 7, 8, 9, 10mm |
Item | Ball End Socket Bits |
Sockets Included | Yes |
System of Measurement | Metric |
Features | Bits fit any standard six point socket; Ball End inserts into a screw at a 25 angle; Ball End saves time by quickly funneling tool into screw; Superior Ball End strength and working angle. |
Ratchets Included | None |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Std. Socket Point Styles Included | 6 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 8 ProHold Ball Bit 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5R)
- KING TOOL Four-Way Pick Set, 5 pcs. (K4WPC-00)
- BONDHUS ProHold Star Bit Set, 9 pcs (44699)
- BONDHUS Metric Hex End Sockets & Bits Tool Set w/ Proguard w/ Case 9-Pc (30298)
- BONDHUS 43299 5/32-5/8-Inch 2-Inch Prohold Socket Bits With Sockets, Set Of 9 (43299)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33299)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard With Case (13-Piece) (31037)
- BONDHUS ProHold Star Bit Set, 9 pcs (30799)
- GEARWRENCH 7 Piece 3/8" Drive Ball End Hex Bit Metric Socket Set (80587)
- Bondhus Bit Socket Sets