Shop All Screwdriver Bits
Bondhus
Ball End Power Bit 1/2In
Mfr # 10816
Zoro # G3622039
product price: $7.11
/ea
Sold in multiples of 2 for $14.22
$14.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 3"
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10816
- Zoro # G3622039
- UPC # 037231108168
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 3" |
Point Size | 1/2" |
Details
Bit Style | Ball Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Item | 1/2In Ball End Power Bit |
SAE or Metric | SAE |
Finish | ProGuard |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/2In Ball End Power Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8-5PK)
- NAVAC Tube Deburrer (NTD28)
- FACOM Box End Wrench, 55mm, 12pt, Satin, Offset (FM-54A.55)
- BONDHUS Insert Bit, 12mm, Hex, 6" (43680)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8102XX-5PK)
- Bondhus Screwdrivers and Nutdrivers