Shop All Combination Wrenches
Bondhus
Ball End L, Wrench W/ Bright Guard Finish, Black/Silver, 13 Pc
Mfr # BND26937
Zoro # G3349317
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND26937
- Zoro # G3349317
- Country of Origin United States
- Category Combination Wrenches
Details
Item | Ball End L,Wrench W/ Bright Guard Finish |
Wrench Material | Alloy Steel |
Material | Alloy Steel |
Description
Ball End L,Wrench W/ Bright Guard Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- PIG Mat Installation Roller (GRP021)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78006)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- BONDHUS T-Handle Torx Wrench, T25, 7.1"L (BND33025)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- BONDHUS L-Wrench Multipcs, Sizes .050-3/8 (BND20199)
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- BONDHUS T-Handle Torx Wrench, T27, 7.4"L (BND33027)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31130)
- Bondhus Wrenches