Shop All Screwdriver Bits
Bondhus
Ball End Insert Bit 12Mm
Mfr # 11080
Zoro # G3622285
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 12 mm
- Shank Style Hex
- Finish ProGuard
- Point Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 11080
- Zoro # G3622285
- UPC # 037231110802
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12 mm |
Point Size | 12mm |
Overall Length | 38mm |
Details
Bit Style | Ball Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Finish | ProGuard |
Item | 12mm Ball End Insert Bit |
SAE or Metric | Metric |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
12mm Ball End Insert Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-5/16" (DHS2312)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- DRILL AMERICA .2400 HSS Straight Shank Chucking Reamer (DWRR.2400)
- WESTWARD Ratcheting Wrench, Head Size 21mm (34D941)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x60)
- Bondhus Screwdrivers and Nutdrivers