Shop All Screwdriver Bits
Bondhus
Ball End Insert Bit, 12mm
Mfr # 10880
Zoro # G3622081
product price: $6.91
/ea
Sold in multiples of 2 for $13.82
$13.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Shank Style Hex
- Point Size 12mm
- Shank Size 12mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10880
- Zoro # G3622081
- UPC # 037231108809
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 12mm |
Shank Size | 12mm |
Overall Length | 3" |
Details
Bit Style | Ball Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Ball End Insert Bit |
SAE or Metric | Metric |
Finish | ProGuard |
Impact Rated | No |
Description
Ball End Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- S & W MANUFACTURING Ball Knob, Stl, 7/16-20", 1-3/8" dia. (SBK-046)
- VESSEL IMPACT BALL Torsion Bit PH2x90, PK10 (IBPH290P10K)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS 1/4" Ball End Blade (112)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- Bondhus Screwdriver Bits