Shop All Screwdriver Bits
Bondhus
Ball End Insert Bit, 1/2"
Mfr # 11016
Zoro # G3622206
product price: $6.27
/ea
Sold in multiples of 2 for $12.54
$12.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Shank Style Hex
- Shank Size 1/2"
- Impact Rated No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 11016
- Zoro # G3622206
- UPC # 037231110161
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 1/2" |
Overall Length | 1-1/2" |
Point Size | 1/2" |
Details
Bit Style | Ball Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Finish | ProGuard |
Item | Ball End Insert Bit |
Description
Ball End Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt De0240 Battery (DE0240 BATTERY DEWALT)
- X1 TOOLS 36 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1036x1)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010MD)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS Prohold Ball Bit 2In 12Mm (43480)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Ball End Power Bit 8Mm (10872)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- VEGA Hex 1.5Mm Insert Bit x 1 (125H015A)
- Bondhus Screwdriver Bits