Shop All Screwdriver Bits
Bondhus
Ball End Insert Bit 10Mm
Mfr # 11076
Zoro # G3622276
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 10 mm
- Shank Style Hex
- SAE or Metric Metric
- Overall Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 11076
- Zoro # G3622276
- UPC # 037231110765
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10 mm |
Overall Length | 38mm |
Point Size | 10mm |
Details
Bit Style | Ball Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | 10mm Ball End Insert Bit |
Finish | ProGuard |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
10mm Ball End Insert Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel, Sash Balance Rivet Setting Tool Single Pack (H 3740)
- WRIGHT TOOL SKT 1/2 DR 1/2 FX 3/8 M - IMP ADAPTER (WR4900)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- MILWAUKEE TOOL 1-1/16 in. SAE Ratcheting Combination Wrench (45-96-9234)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- Bondhus Screwdriver Bits