Shop All Screwdriver Bits
Bondhus
Ball End Blade
Mfr # 172
Zoro # G3546606
product price: $3.32
/ea
Sold in multiples of 3 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 7mm
- SAE or Metric Metric
- Blade Material Protanium High Torque Steel
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 172
- Zoro # G3546606
- UPC # 037231001728
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7mm |
Tip Size | 8mm |
Arm Length | 199mm |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
SAE or Metric | Metric |
Blade Material | Protanium High Torque Steel |
Shape | Ball Hex |
Finish | ProGuard |
Item | Ball End Blade |
Impact Rated | No |
Working Angle | 25 Degrees |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- MAYHEW Pilot Punch, Black, 3/8 in Tip, 1/2 x 6 in (25009)
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- APEX TOOL GROUP Torq Bit Set (265A-4)
- Bondhus Screwdrivers and Nutdrivers