Shop All Screwdriver Bits
Bondhus
Ball End Blade
Mfr # 168
Zoro # G3546588
Sold in multiples of 5 for $10.45
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 5.5mm
- Blade Material Protanium High Torque Steel
- Impact Rated No
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 168
- Zoro # G3546588
- UPC # 037231001681
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5.5mm |
Tip Size | 6mm |
Arm Length | 170mm |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
Blade Material | Protanium High Torque Steel |
Impact Rated | No |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Ball End Blade |
Finish | ProGuard |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #8 Step Drill Bit, 1/2" - 1" by 1/16" (48-89-9208)
- XCELITE 3/32 in Dia Screwdriver Tip for R3323, 3 in L (R3323N)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2X-250PK)
- Bondhus Screwdriver Bits