Shop All Screwdriver Bits
Bondhus
Ball End Blade
Mfr # 156
Zoro # G3546527
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 2.5mm
- Working Angle 25 Degrees
- Arm Length 118mm
- Blade Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 156
- Zoro # G3546527
- UPC # 037231001568
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.5mm |
Arm Length | 118mm |
Tip Size | 3mm |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
Working Angle | 25 Degrees |
Blade Material | Protanium High Torque Steel |
SAE or Metric | Metric |
Shape | Ball Hex |
Impact Rated | No |
Finish | ProGuard |
Item | Ball End Blade |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- IGAGING Digital Mini Height Gauge, 0-6" Range w/Scriber - 35-629 (35-629)
- DEWALT Impact Driver Kit, 20V DC, 1,825 in-lb (DCF850P1)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A)
- Bondhus Screwdriver Bits