Shop All Screwdriver Bits
Bondhus
Ball End Blade, 10mm
Mfr # 176
Zoro # G3546621
product price: $4.86
/ea
Sold in multiples of 2 for $9.72
$9.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 9mm
- Impact Rated No
- Working Angle 25 Degrees
- Shank Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 176
- Zoro # G3546621
- UPC # 037231001766
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 9mm |
Shank Size | 10mm |
Arm Length | 229mm |
Tip Size | 10mm |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
Working Angle | 25 Degrees |
Item | Ball End Blade |
Shape | Ball Hex |
Finish | ProGuard |
SAE or Metric | Metric |
Blade Material | Protanium High Torque Steel |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04434)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48928)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Ball End Blade (160)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Insert Bit (31038)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- Bondhus Screwdrivers and Nutdrivers