Shop All Screwdriver Bits
Bondhus
9mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket
Mfr # 43274
Zoro # G3195720
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43274
- Zoro # G3195720
- UPC # 037231432744
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- DRILL AMERICA #40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN40)
- DRILL AMERICA 13/64"x3/8" HSS 4 Flute Double End End Mill (DWCF206A)
- BOSCH NailKiller Auger, 7/16In x 13In, Tube (NKMT07)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- Bondhus Screwdrivers and Nutdrivers