Shop All Nut Drivers
Bondhus
9mm Hollow Shaft Nut Driver - Tagged & Barcoded
Mfr # 48474
Zoro # G3529386
product price: $6.87
/ea
Sold in multiples of 2 for $13.74
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 48474
- Zoro # G3529386
- UPC # 037231484743
- Country of Origin United States
- Category Nut Drivers
Details
Item | 9mm Hollow Shaft Nut Driver |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
9mm Hollow Shaft Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- WESTWARD Snap-off Utility Blade, 18mm W, PK10 (2ZRL7)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- MALCO 2 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHCST)
- Bondhus Nut Drivers