Shop All Screwdrivers
Bondhus
9mm Ball End Screwdriver Hex 9mm
Mfr # 10674
Zoro # G3536760
product price: $10.54
/ea
$10.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 9mm
- Handle Material Ergonomic 2-Component
- Shank Length 175mm
- Overall Length 298mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10674
- Zoro # G3536760
- UPC # 037231106744
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 9mm |
Shank Length | 175mm |
Overall Length | 298mm |
Details
Item | 9mm Ball End Screwdriver |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Protanium High Torque Steel |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
Finish | ProGuard |
Tip Style | Ball Hex |
Handle Type | Non Slip Grip |
SAE or Metric | Metric |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
9mm Ball End Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 53 Pieces 5/16 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ83)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025348)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- WESTWARD General Purpose Torx Screwdriver T10 Round (401M36)
- Bondhus Screwdrivers