Shop All Screwdriver Bits
Bondhus
9/64" ProHold Hex End Power Bit 3" 1/4" Stock
Mfr # 71308
Zoro # G500412027
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 71308
- Zoro # G500412027
- UPC # 37231713089
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
9/64" ProHold Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1 Piece Bi-Material Grip Precision Diagonal Cutting Plier Ergonomic, 2-Component Handle (32710)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X10)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, Metric, 25 pcs (J72118)
- INNOVATIVE COMPONENTS Long Tapered Knob, 3/8-16 Thread Size, 3.875"L, Steel (GN6C----L2---21)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x18)
- Bondhus Screwdrivers and Nutdrivers