Shop All Bit Sockets
Bondhus
9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket
Mfr # 43717
Zoro # G0890200
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- Number of Points 6
- Finish ProGuard
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43717
- Zoro # G0890200
- UPC # 037231437176
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 6" |
Size | 9/16" |
Details
Socket Type | Ball End Bit |
Number of Points | 6 |
Finish | ProGuard |
Material | High Torque Steel |
Item | Socket Bit |
SAE or Metric | SAE |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
9/16In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, 17 in., 1 Piece (J2587)
- MILWAUKEE TOOL 1" TCT Annular Cutter 2" Depth (49-59-4100)
- MILWAUKEE TOOL 2-1/8" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5312)
- AMPG Vise Work Stop, 8" Vise (Z9015)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- BONDHUS 1/2 in., 1/2 in. Drive (43616)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- BONDHUS 4.0mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43860)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- KO-KEN Bit Socket 5mm Hex 52mm 3/8 Sq. Drive (13012M.52-5)
- Bondhus Sockets & Ratchets