Shop All Hex Keys
Bondhus
9/16 Hex L Wrench Ball End
Mfr # 10917
Zoro # G3217676
product price: $13.98
/ea
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Length 1-3/4"
- Handle Type L-Shape
- Shape Ball Hex
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 1-3/4" |
Handle-Length | 1-3/4" |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
9/16 Hex L Wrench Ball End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- ECLIPSE TOOLS Robertson Screwdriver, S2x4", Rubber Gri (800-107)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Shallow Impact Socket (5-5060)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- BONDHUS SAE L-Shape Hex Key, 1-1/4" Tip Size (12225)
- BONDHUS 5/8 In. Ball End Long Arm L-Wrench With Proguard (10918)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/16" Tip Size (3710)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- Bondhus Hex Keys