Shop All Hex Key Sets
Bondhus
9 Piece SAE L-Shape Hex Key Set, 22789
Mfr # 22789
Zoro # G3217518
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 6"
- Handle Type L-Shape
- Finish ProGuard
- Number of Pieces 9
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22789
- Zoro # G3217518
- UPC # 037231227890
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Tip Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Sizes"cluded | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Handle Type | L-Shape |
Finish | ProGuard |
Item | Standard Hex Key Set |
Number of Pieces | 9 |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 9 Hex L-Wrenches 6 Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO #38 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-38-ALTIN)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- PROTO 10 in Straight Jaw Tongue and Groove Plier, Serrated (J260SGXL-TT)
- POWERBUILT 17Mm Combination Wrench Polished (644121)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 74034 (74034)
- BONDHUS L-Shape Hex Wrench, 1/2" (BND15916)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16999 (16999)
- BONDHUS 8 Piece Torx? Fold-Up Hex Key Set, 12638 (12638)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Inch (SAE) (41936)
- Bondhus Hex Keys & Hex Key Sets