Shop All Hex Key Sets
Bondhus
9 Piece SAE L-Shape Hex Key Set, 12335
Mfr # 12335
Zoro # G3610489
product price: $7.81
/ea
Sold in multiples of 2 for $15.62
$15.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type L-Shape
- Number of Pieces 9
- Measurement Type SAE
- Tip Size 5/64", 3/32", 1/8", 5/32", 3/16", 7/32 ",1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12335
- Zoro # G3610489
- UPC # 037231123352
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32 ",1/4", 5/16", 3/8" |
Length Family | Long |
Sizes"cluded | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32 ",1/4", 5/16", 3/8" |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Number of Pieces | 9 |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Pouch |
End Shape | Hex |
Key Shape | L |
Description
Set 9 Hex Key Set Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAN AMERICAN Bit, Insert, Phillips 440-2X, 1/4 (28-002X)
- KNIPEX KNIPEX® 71 12 200 SBA High Leverage Cobolt® Bolt Cutters W/Spring-Comfort Grip 8" OAL (71 12 200 SBA)
- MENDA Threader, Wire, for Harness (35250)
- KNAACK Model 32 JOBMASTER Jobsite Chest, Tan, 32" W x 19" D x 19" H (32)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38237 (38237)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16237 (16237)
- BONDHUS 7 Piece Torx(R)/ Metric Star / Hex Bits Key Set (23290)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12292 (12292)
- BETA 8 Piece Metric Hex Key Set, 960924 (000960924)
- Bondhus Wrenches