Shop All Hex Key Sets
Bondhus
9 Piece SAE Fold-Up Hex Key Set, 14589
Mfr # 14589
Zoro # G3610671
product price: $6.57
/ea
Sold in multiples of 2 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Handle Type Fold-Up
- Finish ProGuard
- Number of Pieces 9
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 14589
- Zoro # G3610671
- UPC # 037231145897
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Item | Standard Hex Key Set |
Measurement Type | SAE |
Handle Type | Fold-Up |
Finish | ProGuard |
Number of Pieces | 9 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Fold-Up |
Material | Handle: Metal |
Key Shape | Folding |
End Shape | Hex |
Description
Set 9 Hex Metal Handle Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (80001D2B72360)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 10935 (10935)
- BONDHUS L-Shape Hex Wrench, 1/16" (BND15903)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 74937 (74937)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16937 (16937)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12344 (12344)
- BONDHUS 1 Piece Metric Hex Key Set (BND12191)
- EKLIND Hex Key, 3/16" x 9" Size (61912)
- Bondhus Hex Key Sets