Shop All Hex Key Sets
Bondhus
9 Piece Metric/SAE T-Shape Hex Key Set, 13199
Mfr # 13199
Zoro # G5067680
original price:
$55.08
6% off
new price: $51.48
/ea
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Shape
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 13199
- Zoro # G5067680
- UPC # 037231131999
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1/8 in, 3/16 in, 3/4 in, 3mm, 4mm, 5/16 in, 5/32 in, 5mm, 6mm |
Tip Size | 1/4", 1/8", 3 mm, 3/16", 4 mm, 5 mm, 5/16", 5/32", 6 mm |
Arm Length | 7.60" to 10.49" |
Size Code | S17 |
Overall Length | 7.6 mm, 7.7 mm, 8.7 mm, 9.1 mm, 9.8 mm, 10.5 mm, 10.8 mm, 11.4 mm |
Length Family | Long |
Range of Lengths | 7 21/32 in to 10 1/2 |
Sizes"cluded | 1/8", 3/16", 3/4", 3mm, 4mm, 5/16", 5/32", 5mm, 6mm |
Tip Size Code | S17 |
Description
If you are looking for a ball end hex key set that comes with an extensive range of bits, the Bondus 13199 9 Piece Metric/SAE T-Shape Hex Key Set is your best choice. This kit contains both metric and SAE hex keys, so it's suitable for use on all types of applications. The hex keys are made from steel and come in black oxide finish. Their plastic handles provide better grip, especially in wet conditions. These tools have t-shaped handles that allow you to work more efficiently. Whether you are a professional or hobbyist, the Bondus 13199 9 Piece Metric/SAE T-Shape Hex Key Set is exactly what you need to tackle various fasteners around the house or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (2-6 mm) (DHX91203)
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 (5XA45)
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- BONDHUS 5 Piece Metric/SAE Fold-Up Phillips/Slotted/Hex Key Set, 12540 (12540)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15950)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 39192 (39192)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- BONDHUS L-Shape Hex Wrench, 1/16" (BND15903)
- Bondhus Wrenches