Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 74999
Mfr # 74999
Zoro # G7510861
product price: $22.91
/ea
$22.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plastic Index
- Finish Black Oxide
- Tip Size 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Measurement Type Metric
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 74999
- Zoro # G7510861
- UPC # 037231749996
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Overall Length | 3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.7 mm, 5.5 mm, 6 mm, 6.7 mm |
Range of Lengths | 2.80 in to 6.80 in |
Length Family | Long |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Tip Size Code | M7 |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 9, None, Long, Hex, 1, No, 3 in to 6 23/32 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO CARPENTERS SQUARE STEEL (PO45-500)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 22,000 RPM, 0.2 hp (CP7500D)
- PROTO Proto J5024H 3/8" Drive Deep Socket 3/4" - 6 Point (J5024H)
- AVEN Tweezers, Pattern 3-Sa (18053USA)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15964)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- BONDHUS 7 Piece SAE/Torx? Fold-Up Phillips/Hex/Torx? Key Set, 12531 (12531)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12634 (12634)
- Bondhus Wrenches