Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 74999
Mfr # 74999
Zoro # G0637911
$22.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish ProGuard
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 74999
- Zoro # G0637911
- UPC # 037231749996
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Size Code | M7 |
Arm Length | 2.80" to 6.80" |
Overall Length | 3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.7 mm, 5.5 mm, 6 mm, 6.7 mm |
Length Family | Long |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Range of Lengths | 3 in to 6 23/32 in |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Description
Set 9 ProHold Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- RIDGID Brush, Set W/Holders 230V (42498)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- BONDHUS 24 Piece SAE/Metric/Torx? Fold-Up Hex Key Set, 12533 (12533)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12342 (12342)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13390)
- Bondhus Hex Keys & Hex Key Sets