Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 69699
Mfr # 69699
Zoro # G5882241
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish ColorGuard
- Handle Type L-Shape
- Number of Pieces 9
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 69699
- Zoro # G5882241
- UPC # 037231696993
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Extra Long |
Details
Measurement Type | Metric |
Finish | ColorGuard |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Number of Pieces | 9 |
End Shape | Ball |
Key Shape | L |
Description
Ball End L-Wrench Set,ColorGuard,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Masonry Drill Set (HCBG700T)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x2.00mm (95623)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 17 mm Size, Short Socket, Black Oxide (49-16-1617)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- GEARWRENCH 10 Piece SAE Ball End T-Handle Hex Key Set (83523)
- Bondhus Hex Keys & Hex Key Sets