Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 69499
Mfr # 69499
Zoro # G6447403
product price: $24.61
/ea
$24.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Color guard
- Material Steel
- Number of Pieces 9
- Length Family Long
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 69499
- Zoro # G6447403
- UPC # 37231694999
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | Color guard |
Material | Steel |
Number of Pieces | 9 |
Measurement Type | Metric |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
End Shape | Hex |
Key Shape | L |
Description
Ball End L-Wrenches With Colorguard Finish Insert Into A Screw At A 25 Angle Allowing Natural Hand And Wrist Movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/4" Power Bit (48-32-4918)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9mm (80002)
- GATOR TOOLS Gator Tools 16"x3" Square End GatorL (GF10802)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- BONDHUS 17 Piece Metric/Torx? Fold-Up Torx? Key Set, 14128 (14128)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BONDHUS L-Shape Hex Wrench, 1/2" (BND15916)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36497 (36497)
- Bondhus Hex Key Sets