Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 39199
Mfr # 39199
Zoro # G3217588
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish GoldGuard
- Handle Type L-Shape
- Number of Pieces 9
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 39199
- Zoro # G3217588
- UPC # 037231391997
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Measurement Type | Metric |
Finish | GoldGuard |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Number of Pieces | 9 |
Tether Style | Tether Capable |
Key Shape | L |
End Shape | Hex |
Description
Bondhus' 39199 9 Piece Metric L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. The set comes in a goldguard finish that resists corrosion, abrasion and rusting. Each long arm hex key is made of vanadium molybdenum from Bondhus. It has an L-shaped handle that provides better grip, especially in wet conditions. Its size ranges from 1.5mm to 10mm, so you will always have the tool for the job at hand. If you are looking for a reliable set of tools, Bondhus' 39199 9 Piece Metric L-Shape Hex Key Set is definitely worth considering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513B)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (5TZE5)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 27mm (KTI-41827)
- SUPERIOR TOOL Wrench Torque No-Hub (03705)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16792 (16792)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15232 (15232)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12245 (12245)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12299 (12299)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 17195 (17195)
- BETA 10 Piece Hex Key Set, 960683 (000960683)
- Bondhus Wrenches