Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 38299
Mfr # 38299
Zoro # G3610945
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish GoldGuard
- Measurement Type Metric
- Handle Type L-Shape
- Number of Pieces 9
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 38299
- Zoro # G3610945
- UPC # 037231382995
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Short |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | GoldGuard |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Handle Type | L-Shape |
Number of Pieces | 9 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 9 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Platform, HSK63A Toolholders (14880)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/8" (HS4-3/8-60)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points (42616)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 14585 (14585)
- BONDHUS BalldriverHex T-Handle Set, 8PCS (BND13187)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- EKLIND 8 Piece SAE Long Handle Hex Key Set, 90108 (90108)
- Bondhus Hex Keys & Hex Key Sets