Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 38099
Mfr # 38099
Zoro # G6444768
$20.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Measurement Type Metric
- Number of Pieces 9
- Handle Type L-Shape
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 38099
- Zoro # G6444768
- UPC # 37231380991
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | Gold |
Material | Steel |
Measurement Type | Metric |
Number of Pieces | 9 |
Handle Type | L-Shape |
Item | Ball End Hex Key Set |
Key Shape | L |
End Shape | Hex |
Description
Ball End L-Wrenches Insert Into Screw At A 25 Degree Angle And Save Time By Quickly Funneling Tool Into Screw. The 25 Degree Angle Allows Natural Hand And Wrist Movement.Works In Hard To Reach Places.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.2505" (101400400)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- PELICAN Silver Protective Case, 13.37"L x 11.6"W x 6"D (1400-001-180)
- MAYHEW PRO Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO (21004)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15913)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16599 (16599)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 25171 (25171)
- Bondhus Hex Key Sets