Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 38099
Mfr # 38099
Zoro # G0637896
product price: $20.41
/ea
$20.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Handle Type L-Shape
- Number of Pieces 9
- Finish Gold
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 38099
- Zoro # G0637896
- UPC # 037231380991
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Item | Ball End Hex Key Set |
Measurement Type | Metric |
Handle Type | L-Shape |
Number of Pieces | 9 |
Finish | Gold |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Ball Hex |
Description
Set 9 Plated Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- SWANN-MORTON Carbon blade, NonSterile Carbon Stl, PK100 (02SM11P)
- JPW INDUSTRIES Mounting Bracket For All Terrain Vise (10300)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12634 (12634)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted Key Set, 12547 (12547)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- EKLIND 71 Metric Hex Key Set (21171)
- Bondhus Hex Keys & Hex Key Sets