Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 17099
Mfr # 17099
Zoro # G6448514
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Material Steel
- Number of Pieces 9
- Length Family Extra Long
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 17099
- Zoro # G6448514
- UPC # 37231170998
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Extra Long |
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | BriteGuard |
Material | Steel |
Number of Pieces | 9 |
Measurement Type | Metric |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
End Shape | Hex |
Key Shape | L |
Description
If you are looking for a high-quality ball end hex key set, Bondhus' 17099 9 Piece Metric L-Shape Hex Key Set is the perfect choice. These long arm hex keys are made of vanadium molybdenum and come with a BriteGuard finish to prevent corrosion. Each ball end hex key is carefully engineered to provide you with the strength and durability needed for tough jobs. The nine pieces in this set include metric hex keys that range from 1.5mm to 10mm in size. Their long arms make them ideal for reaching into tight spots while providing better control when needed. They come complete with a BriteGuard finish, which keeps your tools protected against corrosion even after years of use. You will definitely want to invest in Bondhus' 9 Piece Metric L-Shape Hex Key Set because it offers the performance and durability that makes it an invaluable addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Angled Head, 8-Inch (2000-48-EINS)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- 3M DBI-SALA Tape Measure Sleeve, 4-1/4" W, 4-1/4" L (1500099)
- LENOX Blade Knife Utility Bimetal5Pc (20350GOLD5C)
- BONDHUS 8 Piece Torx? Fold-Up Hex Key Set, 12638 (12638)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 69699 (69699)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- BONDHUS 5 Piece Metric T-Shape, Hex Key Set (BND13309)
- BONDHUS L-Shape Hex Wrench, 1/16" (BND15903)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 37190 (37190)
- Bondhus Wrenches