Shop All Hex Key Sets
This Product is Discontinued
Bondhus
9 Piece Metric L-Shape Hex Key Set, 16599 (Discontinued)
Mfr # 16599
Zoro # G6446913
This Product is Discontinued
Key Features
- Finish ProGuard
- Length Family Long
- Number of Pieces 9
- Measurement Type Metric
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16599
- Zoro # G6446913
- UPC # 37231165994
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | ProGuard |
Number of Pieces | 9 |
Measurement Type | Metric |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
End Shape | Ball End |
Key Shape | L-Shape |
Description
Stubby Ball End L-Wrenches Fit Into Tight Spaces Standard Hex Keys Cannot.They Eliminate The Need To Trim And File The Short Arm. The Tighter Inside Radius Means Full Smooth Entry Into The Screw Head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.