Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 16599
Mfr # 16599
Zoro # G3217621
product price: $18.24
/ea
$18.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Includes Plastic Index
- Measurement Type Metric
- Handle Material Alloy Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16599
- Zoro # G3217621
- UPC # 037231165994
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Overall Length | 3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.7 mm, 5.5 mm, 6 mm, 6.7 mm |
Length Family | Long |
Range of Lengths | 3 in to 6 23/32 in |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Tip Size Code | S17, M7 |
Description
The Bondhus 16599 9 Piece Metric L-Shape Hex Key Set is the essential tool kit that you need to complete your projects. This hex key set comes with a range of sizes and arm lengths, so you can pick the one that fits your project. The tip size ranges from 1.5 mm to 10 mm, while the overall length varies between 3 mm and 6.7 mm. The hex keys come in a variety of shapes, including ball end and L-shaped handles for added convenience and control when working on different types of fasteners. Each long arm hex key is made of alloy steel and comes complete with a ProGuard finish for extra durability. Their alloy steel handles provide better grip, especially in wet conditions. The Bondhus 16599 9 Piece Metric L-Shape Hex Key Set gives you everything you need to work on different types of fasteners with ease and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 74937 (74937)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 14585 (14585)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12399 (12399)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- Bondhus Wrenches