Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 16299
Mfr # 16299
Zoro # G3610796
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Finish BriteGuard
- Handle Type L-Shape
- Measurement Type Metric
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 16299
- Zoro # G3610796
- UPC # 037231162993
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Short |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Number of Pieces | 9 |
Item | Standard Hex Key Set |
Finish | BriteGuard |
Handle Type | L-Shape |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 9 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Plug Tap (DWT60886)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 11/64 (C10607)
- MITUTOYO Reading Unit Assembly (06ACC983)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12347 (12347)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- BONDHUS 7 Piece SAE/Torx? Fold-Up Phillips/Hex/Torx? Key Set, 12531 (12531)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- DEWALT 8 Piece Metric Fold-Up Hex Key Set, DWHT70263M (DWHT70263M)
- Bondhus Wrenches