Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 16099
Mfr # 16099
Zoro # G3217448
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type L-Shape
- Number of Pieces 9
- Measurement Type Metric
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16099
- Zoro # G3217448
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Extra Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | ProGuard |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Number of Pieces | 9 |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Ball Hex |
Description
Set 9 Ball End L-Wrench Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ultra Xtra Thrust Air Gun Steel L, 48" (U75XT048SS3)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11206)
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12342 (12342)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12399 (12399)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- Bondhus Hex Keys & Hex Key Sets