Shop All General Hand Tool Kits
Bondhus
9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm
Mfr # 38699
Zoro # G0890097
$63.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 9
- Includes 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Real 14 Karat Gold Finish, Handles Are Color-Coded For Easy Recognition
- Finish GoldGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 38699
- Zoro # G0890097
- UPC # 037231386993
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 9 |
Includes | 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Real 14 Karat Gold Finish, Handles Are Color-Coded For Easy Recognition |
Finish | GoldGuard |
Item | Set 9 Plated Ball End Screwdrivers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 9 Plated Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm, Finish: Bright (11104)
- KLEIN TOOLS 3/16" SL Drivers 3-1/2" Bit Pk 5 (SL316355)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3112)
- BONDHUS Set 9 Plated Ball End Screwdrivers (16699)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- BONDHUS Set 13 Prohold Ball End Screwdrivers (74637)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- BONDHUS Set 9 Ball End Screwdrivers (10699)
- STANLEY HOMEOWNER'S KIT 65PC SAEMET (94-248)
- Bondhus Hand Tool Kits