Shop All Screwdriver Bits
Bondhus
8mm ProHold Hex End Power Bit 3" 8mm Stock
Mfr # 71372
Zoro # G700412056
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 71372
- Zoro # G700412056
- UPC # 37231713720
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
8mm ProHold Hex End Power Bit 3" 8mm Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 (1508)
- COILHOSE PNEUMATICS Deluxe Blow Gun Kit (BG-KITC)
- HYDE Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc., Standards: ANSI (48910)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- VEGA Phillips 4 Power Bit x 3-1/2" - 7/16 He (390P4A)
- Bondhus Screwdrivers and Nutdrivers