Shop All Screwdriver Bits
Bondhus
8mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket
Mfr # 43272
Zoro # G3624470
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Shank Style Hex
- Impact Rated No
- Overall Length 50mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43272
- Zoro # G3624470
- UPC # 037231432720
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 50mm |
Point Size | 8mm |
Details
Bit Style | Hex End |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | Metric |
Item | Insert Bit |
Finish | ProGuard |
For Use With | Impact Sockets |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512B)
- WILTON Dust Collector, 1.5HP, 1Ph, 115/230V, (708658K)
- CHIEF MANUFACTURING Steel Stud/Drywall Anchor Kit-8Pc (PAC116)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS Insert Bit, 3/8" (11014)
- BONDHUS Ball End Power Bit 1/2In (10816)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- Bondhus Screwdriver Bits