Shop All Screwdriver Bits
Bondhus
8mm Hex End Power Bit 3" 8mm Stock
Mfr # 10372
Zoro # G400411380
product price: $5.95
/ea
Sold in multiples of 3 for $17.85
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10372
- Zoro # G400411380
- UPC # 37231103729
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
8mm Hex End Power Bit 3" 8mm Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4836)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- WESTWARD Allen Wrench, Shape: Hex (PN5ZL29004G)
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF314PF)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS T90 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32090)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (326-0X-5PK)
- Bondhus Screwdriver Bits