Shop All Screwdrivers
Bondhus
8mm Ball End Screwdriver - Xlong Hex 8mm
Mfr # 3772
Zoro # G3536605
$11.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 8mm
- Handle Material Ergonomic
- Shank Length 260mm
- Overall Length 383mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 3772
- Zoro # G3536605
- UPC # 037231037727
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 8mm |
Shank Length | 260mm |
Overall Length | 383mm |
Details
Item | 8mm Ball End Screwdriver - Xlong |
Tip Style Group | Hex |
Handle Material | Ergonomic |
SAE or Metric | Metric |
Shank Material | Protanium High Torque Steel |
Finish | ProGuard |
Tip Style | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle |
Handle Type | Non Slip Grip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
8mm Ball End Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 3/16", PK5 (01923)
- REMCO Wall bracket, Black (06159)
- XCELITE Phillips Electronic Screwdriver, #1 x 3" (XPE101)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (42428)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS Set Of 9 Balldriver Screwdrivers, Proguard Finish, Sizes 1.5-10Mm (10699)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- Bondhus Screwdrivers and Nutdrivers