Shop All Screwdriver Bits
Bondhus
8mm Ball End Insert Bit
Mfr # 11072
Zoro # G3622267
product price: $5.31
/ea
Sold in multiples of 2 for $10.62
$10.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Shank Style Hex
- SAE or Metric Metric
- Overall Length 38mm
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 11072
- Zoro # G3622267
- UPC # 037231110727
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 38mm |
Point Size | 8mm |
Details
Bit Style | Ball Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Impact Rated | No |
Finish | ProGuard |
Item | Ball End Insert Bit |
Description
Ball End Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 9mm Size (36A224)
- TENG TOOLS 1479MM 9 Piece Metric Ball Point Hex Key Set (1479MM)
- DRILL AMERICA 15/64" Cobalt Jobber Length Drill Bit (DWDCO15/64)
- MAYHEW PRO Handle/Mandrel Set, 5/12 In, For 5MM18 (50545)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Ball End Power Bit 8Mm (10872)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- Bondhus Screwdrivers and Nutdrivers