Shop All Hex Key Sets
Bondhus
8 Piece Torx? L-Shape Torx? Key Set, 71834
Mfr # 71834
Zoro # G0890760
product price: $23.54
/ea
$23.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 8
- Finish ProGuard
- Measurement Type Torx?
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 71834
- Zoro # G0890760
- UPC # 037231718343
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T9, T10, T15, T20, T25, T27, T30, T40 |
Length Family | Long |
Sizes"cluded | T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Handle Material | Steel |
Item | Standard Torx? Key Set |
Number of Pieces | 8 |
Finish | ProGuard |
Measurement Type | Torx? |
Handle Type | L-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Torx® |
Key Shape | L |
Material | Steel |
Description
Set 8 ProHold Star L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HCFC2067)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- BON TOOL Single Notch Darby, 42" One Side Serrated, 2 Round Handles Magnesium (83-156)
- STEELMAN 7-Spline Small Diameter Socket, 3/4" Inner Dia. (78546)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- BONDHUS Set 10 Cushion Grip Loop Hex T-Handle 9" 3/32-3/8", w/stand (46590)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 39192 (39192)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- Bondhus Hex Key Sets