Shop All Hex Key Sets
Bondhus
8 Piece Torx? L-Shape Torx? Key Set, 31832
Mfr # 31832
Zoro # G3217545
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Number of Pieces 8
- Finish ProGuard
- Measurement Type Torx?
- Tip Size T6, T7, T8, T9, T10, T15, T20, T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31832
- Zoro # G3217545
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T6, T7, T8, T9, T10, T15, T20, T25 |
Length Family | Long |
Sizes"cluded | T6, T7, T8, T9, T10, T15, T20, T25 |
Details
Item | Standard Torx? Key Set |
Handle Type | L-Shape |
Number of Pieces | 8 |
Finish | ProGuard |
Measurement Type | Torx? |
Tether Style | Tether Capable |
Key Shape | L |
End Shape | Torx® |
Description
The Bondhus 31832 8 Piece Torx? L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These L-shaped hex keys can be used across an extensive range of applications and product categories. This set comes in a protective ProGuard finish that protects against corrosion, making it ideal for use in harsh environments. The torx? key set is made from Bondhus Protanium high torque industrial tooling metal with extra-strength heat treatment, so you know it's built to last. Each long arm hex key is compatible with all standard torx? wrenches and screwdrivers, giving you the flexibility to tackle various tasks with just one tool. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 8 Piece Torx? L-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 2 Piece Shear Cutter Mini Pliers Set (S2KS5NN)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40245)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.30mm (C70090)
- CRESCENT WISS 24 in. Sheet Metal Bending Tool (WF24)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- BONDHUS Set 8 Cushion Grip Loop Hex T-Handle 6" 3/32-1/4" (46432)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 10935 (10935)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12349 (12349)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- BONDHUS 3 Piece SAE Fold-Up Hex Key Set, 12591 (12591)
- STEIN WORLD 9 Piece Extra Long Arm Ball End Hex Key Set “ Metric (12714)
- Bondhus Hex Keys & Hex Key Sets