Shop All Hex Key Sets
Bondhus
8 Piece Torx? L-Shape Torx? Key Set, 31732
Mfr # 31732
Zoro # G3217527
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 8
- Handle Type L-Shape
- Measurement Type Torx?
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31732
- Zoro # G3217527
- UPC # 037231317324
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T6, T7, T8, T9, T10, T15, T20, T25 |
Length Family | Short |
Sizes"cluded | T6, T7, T8, T9, T10, T15, T20, T25 |
Details
Finish | ProGuard |
Item | Standard Torx? Key Set |
Number of Pieces | 8 |
Handle Type | L-Shape |
Measurement Type | Torx? |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Torx® |
Key Shape | L |
Description
Set 8 Star L-wrenches- Short Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" C6 Right Hand Carbide Tipped Toolbit (DEWAR-12C6)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 30 x 32 mm L.300 mm (41083032)
- HOLEX Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 8,5)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31734 (31734)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 11331 (11331)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10933 (10933)
- BONDHUS T-Handle Hex Wrench, 3/16" (BND13310)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- Bondhus Wrenches