Shop All Hex Key Sets
Bondhus
8 Piece Torx? L-Shape Torx? Key Set, 11332
Mfr # 11332
Zoro # G0637668
product price: $46.44
/ea
$46.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Finish ProGuard
- Number of Pieces 8
- Measurement Type Torx?
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 11332
- Zoro # G0637668
- UPC # 037231113322
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T9, T10, T15, T20, T25, T27, T30, T40 |
Length Family | Long |
Sizes"cluded | T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Item | Ball End Torx? Key Set |
Handle Type | L-Shape |
Finish | ProGuard |
Number of Pieces | 8 |
Measurement Type | Torx? |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Star |
Key Shape | L |
Description
Set 8 BallStar L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 2-3/16 Dia Inspect Mirror (17952)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-20UNC (C65601)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/64 " L.95 mm (40481313)
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J75282P)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12344 (12344)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20199 (20199)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- BONDHUS 12 Piece Metric/SAE Fold-Up Hex Key Set, 12550 (12550)
- GEARWRENCH 10PC SAE T HANDLE BALL END HEX KEY SET (KDT83523)
- Bondhus Hex Keys & Hex Key Sets